OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 3-way diverter valve manually operated DF3 1/2" OC

  • ERIKS:12495621
Image 1
Image 2
Image 1
Image 2
  • 3-way manual operated diverter valve
  • Open centre.
  • Body: cast iron
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
  • Maximum working pressure: 200 - 315 bar, depending on size.
  • Maximum flow: 60 - 280 l/min, depending on size.
Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
DF 3
Version
Inline mounting
Type of valve
3-way
Max. operating pressure
280 bar
Operation
Manual
Max. oilflow
90 l/min
Connections
1/2" BSP
Seal material
NBR