OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 2-way pressure-compensated flow control valve RFP2 3/4"

  • ERIKS:14229124
Image 1
Image 2
Image 1
Image 2
This valve enables to keep flow to 'P' constant to a required setting, independent of the pressure. Excess flow is passed to tank via the main relief valve of the circuit.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€129.99/ pieceexcl. VAT

€157.29incl. VAT

41 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
RFP2
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
350 bar
Max. oilflow
90 l/min
Material
Steel
Connections
3/4" BSP
Seal material
NBR