




€147.55/ pieceexcl. VAT
€178.54incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Type | Inline mounting |
Volume flow | 6-10 l/min |
Max. operating pressure | 250 bar |
Connections | C,A,B: 3/8" BSP |
Material | Cast iron |