




€122.10/ pieceexcl. VAT
€147.74incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Type | Inline mounting |
Volume flow | 3-6 l/min |
Max. operating pressure | 250 bar |
Connections | C,A,B: 3/8" BSP |
Material | Steel |