OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 2-way flow divider DFL 10-20

  • ERIKS:14229141
Image 1
Image 2
Image 1
Image 2
These valves are used when two equal actuators, that are not mechanically couples, supplied by the same pump and controlled by a single valve, must move simultaneously both in extension and retraction.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€122.10/ pieceexcl. VAT

€147.74incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Type
Inline mounting
Volume flow
10-20 l/min
Max. operating pressure
250 bar
Connections
C,A,B: 3/8" BSP
Material
Steel