




€94.88/ pieceexcl. VAT
€114.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFCX |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 320 bar |
Weight | 0.37 kg |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 60 mm |
H | 19 mm |
M | M 10 |