




€73.83/ pieceexcl. VAT
€89.33incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Pipe size | 42 x 3 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 280 bar |
Weight | 0.66 kg |
A | 43 mm |
B1 | 43 mm |
B2 | 31 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
G | 41 mm |
H | 21 mm |
M | M 10 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 13/11/2026