




€429.00/ pieceexcl. VAT
€519.09incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Pipe size | 61 x 49.2 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 250 bar |
Weight | 2.45 kg |
A | 61 mm |
B | 49.2 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 65 mm |
H | 37 mm |
M | M 20 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026