




€114.37/ pieceexcl. VAT
€138.39incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Pipe size | 61 x 51 mm |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 210 bar |
Weight | 1.22 kg |
A | 61 mm |
B | 51 mm |
C | 77.77 mm |
D | 102 mm |
E | 42.88 mm |
F | 90 mm |
G | 45 mm |
H | 25 mm |
M | M 12 |