




€315.38/ pieceexcl. VAT
€381.61incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFX |
Flange type | SAE 90° socket weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 210 bar |
Weight | 2 kg |
A | 61 mm |
B1 | 49 mm |
B2 | 51 mm |
C | 77.8 mm |
D | 110 mm |
E | 42.9 mm |
F1 | 110 mm |
F2 | 90 mm |
H | 25 mm |
I | 18 mm |
M | M 12 |
S1 | 42 mm |
S2 | 65 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026