OKS

OKS Rapid Paste OKS 221 MoS2 spray 400ml

  • ERIKS:23816751
  • Manufacturer:4038127200443
Image 1
OKS MoS2 Rapid Paste Spray is an assembly lubrication for press-on processes. Run-in lubrication of highly loaded sliding surfaces. Lubricant for difficult moulding processes. Effective immediately through high MoS2 share. Rubbing in the paste not required. High-quality assembly paste.
Save to list

€32.70/ pieceexcl. VAT

€39.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OKS
Volume
0.4 l
Packaging
Syringe
Temperature range
from -35 to 450 °C
Colour
Black