
€64.30/ pieceexcl. VAT
€77.80incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.30 | - |
5+ | €57.87 | 10.00% |
10+ | €51.44 | 20.00% |
20+ | €48.23 | 25.00% |
50+ | €45.01 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | SV2 |
Material | Stainless steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Plug (male) |