
€60.00/ pieceexcl. VAT
€72.60incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.00 | - |
5+ | €54.00 | 10.00% |
10+ | €48.00 | 20.00% |
20+ | €45.00 | 25.00% |
50+ | €42.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Series | 35 |
Material | Stainless steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Plug (male) |