
€200.50/ pieceexcl. VAT
€242.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €200.50 | - |
5+ | €180.45 | 10.00% |
10+ | €160.40 | 20.00% |
20+ | €150.38 | 25.00% |
50+ | €140.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Series | 35 |
Material | Stainless steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Plug (male) |