OETIKER

OETIKER Plug SS 35500134 DN11 hose tail 19

  • ERIKS:11545297
Image 1
Save to list

€191.50/ pieceexcl. VAT

€231.72incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€191.50

-

5+

€172.35

10.00%

10+

€153.20

20.00%

20+

€143.63

25.00%

50+

€134.05

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OETIKER
Series
35
Material
Stainless steel
Connection termination
Hose connection
Connection termination size
19