OETIKER

OETIKER Plug CS 25500310 DN19 M 1"

  • ERIKS:11201068
Image 1
Save to list

€53.10/ pieceexcl. VAT

€64.25incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.10

-

5+

€47.79

10.00%

10+

€42.48

20.00%

20+

€39.83

25.00%

50+

€37.17

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OETIKER
Series
25
Material
Steel
Connection termination
Inner thread gas cylindrical (BSPP)
Connection termination size
3/4"
Connection termination 2
Coupling (female)