
€30.10/ pieceexcl. VAT
€36.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.10 | - |
5+ | €27.09 | 10.00% |
10+ | €24.08 | 20.00% |
20+ | €22.58 | 25.00% |
50+ | €21.07 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Series | 25 |
Material | Steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Plug (male) |