
€60.50/ pieceexcl. VAT
€73.21incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.50 | - |
5+ | €54.45 | 10.00% |
10+ | €48.40 | 20.00% |
20+ | €45.38 | 25.00% |
50+ | €42.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Series | 25 |
Material | Steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Plug (male) |