OETIKER

OETIKER Plug CS 25500100 DN6 F 1/8"

  • ERIKS:11055739
Image 1
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

5+

€12.96

10.00%

10+

€11.52

20.00%

20+

€10.80

25.00%

50+

€10.08

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OETIKER
Series
25
Material
Steel
Connection termination
Inner thread gas cylindrical (BSPP)
Connection termination size
1/8"
Connection termination 2
Coupling (female)