
€6.80/ pieceexcl. VAT
€8.23incl. VAT
35 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.80 | - |
5+ | €6.12 | 10.00% |
10+ | €5.44 | 20.00% |
20+ | €5.10 | 25.00% |
50+ | €4.76 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | 25 |
Material | Steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Plug (male) |