OETIKER

OETIKER Insert stud 13mm galvanised

  • ERIKS:23199289
Image 1
Save to list

€22.50/ pieceexcl. VAT

€27.23incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.50

-

5+

€20.25

10.00%

10+

€18.00

20.00%

20+

€16.88

25.00%

50+

€15.75

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OETIKER
Series
25
Material
Steel
Connection termination
Hose connection
Connection termination size
13