
€541.00/ pieceexcl. VAT
€654.61incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €541.00 | - |
5+ | €486.90 | 10.00% |
10+ | €432.80 | 20.00% |
20+ | €405.75 | 25.00% |
50+ | €378.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | 30 |
Material | Stainless steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Coupling (female) |