
€548.00/ pieceexcl. VAT
€663.08incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €548.00 | - |
5+ | €493.20 | 10.00% |
10+ | €438.40 | 20.00% |
20+ | €411.00 | 25.00% |
50+ | €383.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | 30 |
Material | Stainless steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Coupling (female) |