
€46.80/ pieceexcl. VAT
€56.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.80 | - |
5+ | €42.12 | 10.00% |
10+ | €37.44 | 20.00% |
20+ | €35.10 | 25.00% |
50+ | €32.76 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | 20 |
Material | Steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Coupling (female) |