
€277.88/ pieceexcl. VAT
€336.23incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €370.50 | - |
5+ | €333.45 | 10.00% |
10+ | €296.40 | 20.00% |
20+ | €277.88 | 25.00% |
50+ | €259.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | SC |
Material | Stainless steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Plug (male) |