
€38.20/ pieceexcl. VAT
€46.22incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.20 | - |
5+ | €34.38 | 10.00% |
10+ | €30.56 | 20.00% |
20+ | €28.65 | 25.00% |
50+ | €26.74 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OETIKER |
Type | SC |
Material | Steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Coupling (female) |