NOVIBRA

NOVIBRA Silentbloc Novibra VP 15x35-30x25

  • ERIKS:11949204
Image 1
Save to list

€56.20/ pieceexcl. VAT

€68.00incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.20

-

4+

€50.58

10.00%

8+

€44.96

20.00%

16+

€39.34

30.00%

32+

€36.53

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NOVIBRA
Diameter inside bush
15 mm
Diameter outerbush
35 mm
Length insidebush
30 mm
Length outerbush
25 mm