

€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.70 | - |
20+ | €23.78 | 25.00% |
50+ | €19.02 | 40.00% |
100+ | €17.43 | 45.00% |
250+ | €15.85 | 50.00% |
500+ | €12.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | C |
Tradename | Novibra |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M 12 |