

€11.00/ pieceexcl. VAT
€13.31incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.00 | - |
20+ | €8.25 | 25.00% |
50+ | €6.60 | 40.00% |
100+ | €6.05 | 45.00% |
250+ | €5.50 | 50.00% |
500+ | €4.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | C |
Tradename | Novibra |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M4 |
G | M4 |