

€291.50/ pieceexcl. VAT
€352.72incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €291.50 | - |
20+ | €218.63 | 25.00% |
50+ | €174.90 | 40.00% |
100+ | €160.32 | 45.00% |
250+ | €145.75 | 50.00% |
500+ | €116.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | C |
Tradename | Novibra |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 55 mm |
H | 55 mm |
Thread Size | M 16 |
G | M 16 |