

€34.50/ pieceexcl. VAT
€41.75incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.50 | - |
20+ | €25.88 | 25.00% |
50+ | €20.70 | 40.00% |
100+ | €18.98 | 45.00% |
250+ | €17.25 | 50.00% |
500+ | €13.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | B |
Tradename | Novibra |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 55 mm |
H | 55 mm |
Thread Size | M 12 |
Thread Length | 37 |
L | 37 |