

€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.05 | - |
20+ | €4.54 | 25.00% |
50+ | €3.63 | 40.00% |
100+ | €3.33 | 45.00% |
250+ | €3.03 | 50.00% |
500+ | €2.42 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | B |
Tradename | Novibra |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |