

€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
20+ | €3.50 | 25.00% |
50+ | €2.80 | 40.00% |
100+ | €2.57 | 45.00% |
250+ | €2.34 | 50.00% |
500+ | €1.87 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | B |
Tradename | Novibra |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |