

€43.20/ pieceexcl. VAT
€52.27incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.20 | - |
20+ | €32.40 | 25.00% |
50+ | €25.92 | 40.00% |
100+ | €23.76 | 45.00% |
250+ | €21.60 | 50.00% |
500+ | €17.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | B |
Tradename | Novibra |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 41 |
L | 41 |