

€33.20/ pieceexcl. VAT
€40.17incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.20 | - |
20+ | €24.90 | 25.00% |
50+ | €19.92 | 40.00% |
100+ | €18.26 | 45.00% |
250+ | €16.60 | 50.00% |
500+ | €13.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M 12 |
Thread Length | 37 |
L | 37 |