

€27.10/ pieceexcl. VAT
€32.79incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.10 | - |
20+ | €20.33 | 25.00% |
50+ | €16.26 | 40.00% |
100+ | €14.91 | 45.00% |
250+ | €13.55 | 50.00% |
500+ | €10.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 45 mm |
H | 45 mm |
Thread Size | M10 |
Thread Length | 28 |
L | 28 |