

€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
20+ | €10.20 | 25.00% |
50+ | €8.16 | 40.00% |
100+ | €7.48 | 45.00% |
250+ | €6.80 | 50.00% |
500+ | €5.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 35 mm |
H | 35 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |