

€12.30/ pieceexcl. VAT
€14.88incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.30 | - |
20+ | €9.23 | 25.00% |
50+ | €7.38 | 40.00% |
100+ | €6.77 | 45.00% |
250+ | €6.15 | 50.00% |
500+ | €4.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 28 |
L | 28 |