

€32.60/ pieceexcl. VAT
€39.45incl. VAT
272 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.60 | - |
20+ | €24.45 | 25.00% |
50+ | €19.56 | 40.00% |
100+ | €17.93 | 45.00% |
250+ | €16.30 | 50.00% |
500+ | €13.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M 12 |
G | M 12 |
Thread Length | 26 |
L | 26 |