

€60.70/ pieceexcl. VAT
€73.45incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.70 | - |
20+ | €45.53 | 25.00% |
50+ | €36.42 | 40.00% |
100+ | €33.39 | 45.00% |
250+ | €30.35 | 50.00% |
500+ | €24.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NOVIBRA |
Type | A |
Tradename | Novibra |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 55 mm |
H | 55 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 44 |
L | 44 |