NORTON

NORTON Straight cup wheel 06 200x82x78 3SG36IVX 45 M/S

  • ERIKS:12383683
  • Manufacturer:3157625791138
Image 1
Save to list

€193.28/ pieceexcl. VAT

€233.87incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
78 mm
Thickness
82 mm
Granulation
36
Hardness
I