NORTON

NORTON Straight cup wheel 06 150x63x32 38A36IVS 45 M/S

  • ERIKS:12383636
  • Manufacturer:3157625820937
Image 1
Save to list

€80.86/ pieceexcl. VAT

€97.84incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
63 mm
Granulation
36
Hardness
I