NORTON

NORTON Straight cup wheel 06 150x50x65 38A60LVS 45 M/S

  • ERIKS:12383628
  • Manufacturer:3157625820654
Image 1
Save to list

€81.89/ pieceexcl. VAT

€99.09incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
65 mm
Thickness
50 mm
Granulation
60
Hardness
L