NORTON

NORTON Straight cup wheel 06 125x50x32 3SG46JVX 45 M/S

  • ERIKS:12383652
  • Manufacturer:3157625821392
Image 1
Save to list

€96.06/ pieceexcl. VAT

€116.23incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
32 mm
Thickness
50 mm
Granulation
46
Hardness
J