NORTON

NORTON Straight cup wheel 06 100x50x20 38A80JVS 45 M/S

  • ERIKS:12383616
  • Manufacturer:3157625820708
Image 1
Save to list

€39.03/ pieceexcl. VAT

€47.23incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
20 mm
Thickness
50 mm
Granulation
80
Hardness
J