NORTON

NORTON Straight cup wheel 06 100x40x32 38A60KVS 45 M/S

  • ERIKS:12383618
  • Manufacturer:3157625006102
Image 1
Save to list

€39.03/ pieceexcl. VAT

€47.23incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
32 mm
Thickness
40 mm
Granulation
60
Hardness
K