

€3.28/ pieceexcl. VAT
€3.97incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 80 |
Length | 620 mm |
Width | 110 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |