

€3.81/ pieceexcl. VAT
€4.60incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 120 |
Length | 915 mm |
Width | 100 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |