

€0.68/ pieceexcl. VAT
€0.82incl. VAT
Sold per: 1200Min. order: 1200
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | Without quick release |
Diameter disc | 150 mm |
Drill hole diameter | 14 mm |
Granulation | P400 |
Material of carrier | Fibre-reinforced latex paper quick release |
Lining material | Ceramics |