NORTON

NORTON Mounted point W169 52 8x10 3x40 86A60PVS

  • ERIKS:12385215
  • Manufacturer:3157625795884
Image 1
Save to list

€1.68/ pieceexcl. VAT

€2.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter
8 mm
Length
10 mm
Total length
50 mm
Pin connection
3 mm